Zoro Homepage

Collared Disposable Coveralls, 3XL, White, polypropylene, zipper

  • Mfr # 26W755

  • Zoro # G5204534


product price: $57.69
/pk 25, $2.31/ea

Key Features

Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Open
Standards
ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, CPSC CFR 1610 Class 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26W755
Zoro #
G5204534
UPC #
190735055588
Country of Origin
China

Dimensions

Size
3XL
Fits Waist Size
49 in to 52 in
Fits Chest Size
52 in to 52 in
Length
43-11/32" (Body Length)
Minimum Waist Size
49 in
Minimum Height
76 1/2 in
Maximum Waist Size
52 in
Maximum Height
78 1/2 in
Chest Size - Maximum
52 in
Chest Size - Minimum
49 in

Description

Coveralls, Ankle Closure Open, ANSI 107 Performance Class Not Applicable, Anti-Static No, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 52 in, Chest Size - Minimum 49 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Mandarin, Color White, Coverall Style Collared, Cuff Style Open, EPA Protection Level Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.