Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collared Disposable Coveralls, 3XL, White, polypropylene, zipper

  • Mfr # 26W763

  • Zoro # G5204613


product price: $74.49
/pk 25, $2.98/ea

Key Features

Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, CPSC CFR 1610 Class 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26W763
Zoro #
G5204613
UPC #
190735055663
Country of Origin
China

Dimensions

Size
3XL
Fits Waist Size
49 in to 52 in
Fits Chest Size
52 in to 52 in
Length
43-11/32" (Body Length)
Maximum Waist Size
52 in
Minimum Waist Size
49 in
Maximum Height
78 1/2 in
Minimum Height
76 1/2 in
Chest Size - Maximum
52 in
Chest Size - Minimum
49 in

Details

Item
Coveralls
Color
White
Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, CPSC CFR 1610 Class 1
Ankle Closure
Elastic
Fabric Weight
1.39 oz
Inseam
32 3/4 in
Series
Condor
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Collared
Color Family
Whites
Level of Protection
Dry Particulate
Liquid Tight
No
Attached Hood
No
Spray Tight
No
Includes Thumb Loops
No
Includes Outer Boot Flaps
No
Brand and Series
Condor
Garment Style
Coverall
Reduced Spray
No
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Collar Style
Mandarin
Includes Boot Covers
No
Packaging
Bulk
Gas Tight
No
Material Performance
Light Duty
Anti-Static
No
Material Weight
47 g/sq m
High-Visibility
No
Closure Features
Zipper
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile
Wrist Closure
Elastic
Attached Glove Style
Not Included

Description

Coveralls, Ankle Closure Elastic, ANSI 107 Performance Class Not Applicable, Anti-Static No, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 52 in, Chest Size - Minimum 49 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Mandarin, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.