Collared Disposable Coveralls, 4Xl, 25 , White, Advanced Microporous, zipper (Discontinued)
- Mfr # 32GV38
- Zoro # G9098381
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
32GV38
Zoro #
G9098381
UPC #
190735068236
Country of Origin
China
Dimensions
Size
4Xl
Fits Chest Size
60 in to 64 in
Disposable Clothing Size
4XL
Details
Item
Collared Disposable Coveralls
Color
White
Material
Advanced Microporous
Seam Style
Serged
Closure Type
Zipper
Level of Protection
Dry Particulate, Reduced Spray
Standards
ASTM D3776, ASTM D1777, ASTM D5034, ASTM D257, 16 CFR 1610, AATCC127
Fabric Weight
1.55 oz
Inseam
32 in
Series
Condor
Coverall Style
Collared Coverall
Cuff Style
Open
Color Family
Whites
Cuff Styles
Open
Ankle Style
Open
Description
Collared Disposable Coveralls, Closure Type Zipper, Color White, Coverall Style Collared Coverall, Package Quantity 25
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.