Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collared Disposable Coveralls, 4Xl, White, zipper

  • Mfr # 30C566

  • Zoro # G5207447


product price: $161.99
/pk 25, $6.48/ea
Free Shipping & Returns

Key Features

Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30C566
Zoro #
G5207447
UPC #
190735063774
Country of Origin
China

Dimensions

Size
4XL
Fits Chest Size
52 in to 55 in
Length
45-1/2" (Body Length)
Fits Waist Size
52 in to 55 in
Maximum Waist Size
55 in
Maximum Height
81 in
Minimum Height
78 1/2 in
Minimum Waist Size
52 in
Chest Size - Maximum
55 in
Chest Size - Minimum
52 in

Details

Item
Coveralls
Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Open
Standards
ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, CPSC CFR 1610 Class 1
Ankle Closure
Open
Liquid Dispersal Type
Splash, Spray
Fabric Weight
1.9 oz
Inseam
33 3/4 in
Series
Condor
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Coverall Style
Collared
Level of Protection
Dry Particulate, Reduced Spray
Color Family
Whites
Attached Hood
No
Garment Style
Coverall
Includes Outer Boot Flaps
No
Includes Boot Covers
No
Reduced Spray
No
Liquid Tight
No
Includes Thumb Loops
No
Anti-Static
No
Brand and Series
Condor
Coverall Construction
Collared with Open Cuffs and Ankles
Spray Tight
No
Material Performance
Heavy Duty
Gas Tight
No
Material Weight
65 g/sq m
Collar Style
Mandarin
Packaging
Bulk
High-Visibility
No
Closure Features
Zipper
Attached Glove Style
Not Included
Sterilization Status
Non-Sterile
Clean Process Status
Not Clean Processed

Description

Coveralls, Ankle Closure Open, ANSI 107 Performance Class Not Applicable, Anti-Static No, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 55 in, Chest Size - Minimum 52 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Mandarin, Color White, Coverall Style Collared, Cuff Style Open, EPA Protection Level Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.