Collared Disposable Coveralls, L, White, zipper
Mfr # 30C535
Zoro # G5207781
product price: $31.89
/pk 6, $5.32/eaKey Features
Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30C535
Zoro #
G5207781
UPC #
190735063460
Country of Origin
China
Dimensions
Size
L
Fits Chest Size
39 1/2 in to 42 1/2 in
Length
37-3/4" (Body Length)
Fits Waist Size
39.5 in to 42.5 in
Minimum Waist Size
39 1/2 in
Maximum Waist Size
42 1/2 in
Minimum Height
69-1/2 in
Maximum Height
71 1/2 in
Chest Size - Maximum
42 1/2 in
Chest Size - Minimum
39 1/2 in
Description
Coveralls, Ankle Closure Elastic, ANSI 107 Performance Class Not Applicable, Anti-Static No, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 42 1/2 in, Chest Size - Minimum 39 1/2 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Mandarin, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.