Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collared Disposable Coveralls, M, Blue, polypropylene, zipper

  • Mfr # 26W815

  • Zoro # G5205207


product price: $74.49
/pk 25, $2.98/ea

Key Features

Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, CPSC CFR 1610 Class 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26W815
Zoro #
G5205207
UPC #
190735056172
Country of Origin
China

Dimensions

Size
M
Fits Waist Size
36 in to 39.5 in
Fits Chest Size
36 in to 39 1/4 in
Length
35-23/32" (Body Length)
Maximum Waist Size
39 1/2 in
Minimum Height
67 in
Maximum Height
69 1/2 in
Minimum Waist Size
36 in
Chest Size - Maximum
39 1/4 in
Chest Size - Minimum
36 in

Details

Item
Coveralls
Color
Blue
Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, CPSC CFR 1610 Class 1
Ankle Closure
Elastic
Fabric Weight
1.39 oz
Inseam
29 in
Series
Condor
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Collared
Level of Protection
Dry Particulate
Color Family
Blues
Reduced Spray
No
Attached Hood
No
Liquid Tight
No
Gas Tight
No
Includes Boot Covers
No
Material Performance
Light Duty
Packaging
Bulk
Brand and Series
Condor
Anti-Static
No
Spray Tight
No
Collar Style
Mandarin
Garment Style
Coverall
Material Weight
47 g/sq m
Includes Outer Boot Flaps
No
Includes Thumb Loops
No
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
High-Visibility
No
Wrist Closure
Elastic
Sterilization Status
Non-Sterile
Closure Features
Zipper
Attached Glove Style
Not Included
Clean Process Status
Not Clean Processed

Description

Coveralls, Ankle Closure Elastic, ANSI 107 Performance Class Not Applicable, Anti-Static No, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 39 1/4 in, Chest Size - Minimum 36 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Mandarin, Color Blue, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.