Collared Disposable Coveralls, M, 25 , White, Advanced Microporous, zipper (Discontinued)
- Mfr # 32GV39
- Zoro # G9098397
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32GV39
Zoro #
G9098397
UPC #
190735068243
Country of Origin
China
Dimensions
Size
M
Disposable Clothing Size
M
Fits Chest Size
45 in to 47 in
Details
Item
Collared Disposable Coveralls
Color
White
Material
Advanced Microporous
Seam Style
Serged
Closure Type
Zipper
Level of Protection
Dry Particulate, Reduced Spray
Standards
ASTM D3776, ASTM D1777, ASTM D5034, ASTM D257, 16 CFR 1610, AATCC127
Fabric Weight
1.55 oz
Inseam
28 in
Series
Condor
Coverall Style
Collared Coverall
Ankle Style
Elastic
Cuff Style
Elastic
Color Family
Whites
Cuff Styles
Elastic
Accessory Type
Collared Disposable Coveralls
Description
Collared Disposable Coveralls, Closure Type Zipper, Color White, Coverall Style Collared Coverall, Package Quantity 25
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.