Zoro Homepage

Collared Disposable Coveralls, S, White, polypropylene, zipper

  • Mfr # 26W758

  • Zoro # G5204595


product price: $72.39
/pk 25, $2.90/ea

Key Features

Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, CPSC CFR 1610 Class 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26W758
Zoro #
G5204595
UPC #
190735055618
Country of Origin
China

Dimensions

Size
S
Fits Waist Size
33 in to 36 in
Fits Chest Size
33 in to 36 in
Length
33-21/32" (Body Length)
Minimum Height
64 in
Maximum Height
67 in
Maximum Waist Size
36 in
Minimum Waist Size
33 in
Chest Size - Minimum
33 in
Chest Size - Maximum
36 in

Description

Coveralls, Ankle Closure Elastic, ANSI 107 Performance Class Not Applicable, Anti-Static No, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 36 in, Chest Size - Minimum 33 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Mandarin, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.