Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4TWF1
Zoro #
G0099242
UPC #
190735102381
Country of Origin
India
Dimensions
Size
2XL
Length
46 in
Fits Chest Size
45 in to 46 in
Details
Item
Collared Shop Coat
Color
Navy
Material
Polyester/Cotton
Closure Type
Snaps
Gender
Men's
Number of Pockets
4
Industry Type
Healthcare
Cuff Style
Open
Description
Collared Shop Coat, Closure Type Snaps, Color Navy, Gender Men's, Material Polyester/Cotton, Number of Pockets 4, Product Type Shop Coat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.