Zoro Homepage

Compact Car Parking Sign, 10" x 14, 478D76

  • Mfr # 478D76

  • Zoro # G5790482


product price: $22.99
/ea

Key Features

Header
Notice
Legend
Compact Cars Only
Width
14"
Height
10"
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478D76
Zoro #
G5790482
UPC #
00194484211325
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.032 in
Mounting Hole Dia.
0.375 in

Description

Compact Car Parking Sign, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.