Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Condor Condor Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Orange, 200 PK 22ED80

Condor Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Orange, 200 PK (Discontinued)

  • Mfr # 22ED80
  • Zoro # G6084206
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22ED80
Zoro #
G6084206
UPC #
190735054031
Country of Origin
Taiwan, Province of China

Dimensions

Earplug Size
M

Details

Series
Condor
Reusability
Disposable
Earplug Material
Foam
Item
Ear Plugs
Cord Options
Uncorded
Noise Reduction Rating NRR
32 dB
Earplug Shape
Bullet
Noise Reduction Rating
32 dB
Earplug Color
Orange
Pairs Per Package
200
Insertion Method
Roll-Down
Metal Detectable
No
Standards
ANSI S3.19-1974
Earplug Pair Pack Type
Plastic Bag
Earplug Packaging
Bulk Bag, Wrapped Pairs
Style
Uncorded

Description

Ear Plugs, Noise Reduction Rating 32 dB, Earplug Shape Bullet, Insertion Method Roll-Down, Reusability Disposable, Cord Options Uncorded, Earplug Size M, Earplug Material Foam, Earplug Packaging Bulk Bag, Wrapped Pairs, Earplug Pair Pack Type Plastic Bag, Series Condor, Standards ANSI S3.19-1974, Pairs per Package 200, Earplug Color Orange, Metal Detectable No, Package Quantity 200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.