Condor Disposable Lab Coat, Microporous Film Laminate, Snaps Closure, White, 3XL, 30 PK

  • Mfr # 30C590

  • Zoro # G5207632


product price: $138.99
/pk 30, $4.63/ea
Free Shipping & Returns

Key Features

Color
White
Material
Microporous Film Laminate
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30C590
Zoro #
G5207632
UPC #
190735064016
Country of Origin
China

Dimensions

Named Size
3XL
Length
43 11/32 in (Body Length)
Fits Waist Size
31-55/64"
Size
3XL
Fits Chest Size
31-55/64 in
Overall Length
43 1/4 in
Minimum Height
76 1/4 in
Maximum Height
78 3/4 in
Maximum Chest Size
52 in
For Height
76 1/4 in to 78 3/4 in
Chest Size - Maximum
52 in
Height - Maximum
78 3/4 in
Height - Minimum
76 1/4 in

Details

Item
Disposable Lab Coat
Color
White
Material
Microporous Film Laminate
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Series
Condor
Collar Style
Mandarin
Fabric Weight
1.9 oz/sq yd
Cuff Style
Open
Gender
Unisex
Brand and Series
Condor
Pattern
Solid
Protection Type
Liquid & Particulate
Material Weight
1.9 oz/sq yd
Standards
FDA Approved
Anti-Static
No
Garment Style
Lab Coat
Launderable
No
Attached Hood
No
Material Coating
Polyethylene
Sterile/Non-Sterile
Non-Sterile
Packaging
Bulk
Material Performance
Heavy Duty
Wrist Closure
Open
Sterilization Status
Non-Sterile
Clean Process Status
Not Clean Processed
Product Type
Lab Coat
Liquid Dispersal Type
Splash

Description

Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 52 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Open, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 78 3/4 in, Height - Minimum 76 1/4 in, ISO Cleanroom Class Not Applicable, Launderable No, Liquid Dispersal Type Splash, Material Microporous Film Laminate, Material Coating Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.