Condor Disposable Lab Coat, Microporous Film Laminate, Snaps Closure, White, 4XL, 30 PK

  • Mfr # 30C591

  • Zoro # G5207711


product price:  $138.99
/pk 30, $4.63/ea
Free Shipping & Returns

Key Features

Color
White
Material
Microporous Film Laminate
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30C591
Zoro #
G5207711
UPC #
190735064023
Country of Origin
China

Dimensions

Named Size
4XL
Length
45 1/2 in (Body Length)
Fits Chest Size
33-9/16 in
Size
4XL
Fits Waist Size
33-9/16"
Maximum Height
81 in
For Height
52 in to 52 in
Maximum Chest Size
55 in
Minimum Height
78 3/4 in
Overall Length
45 1/2 in
Chest Size - Maximum
55 in
Height - Maximum
81 in
Height - Minimum
78 3/4 in

Details

Item
Disposable Lab Coat
Color
White
Material
Microporous Film Laminate
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Series
Condor
Collar Style
Mandarin
Fabric Weight
1.9 oz/sq yd
Cuff Style
Open
Pattern
Solid
Material Performance
Heavy Duty
Protection Type
Liquid & Particulate
Sterile/Non-Sterile
Non-Sterile
Anti-Static
No
Wrist Closure
Open
Material Weight
65 g/sq m
Attached Hood
No
Standards
FDA Approved
Packaging
Bulk
Material Coating
Polyethylene
Launderable
No
Gender
Unisex
Garment Style
Lab Coat
Brand and Series
Condor
Product Type
Lab Coat
Sterilization Status
Non-Sterile
Liquid Dispersal Type
Splash
Clean Process Status
Not Clean Processed

Description

Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 55 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Open, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 81 in, Height - Minimum 78 3/4 in, ISO Cleanroom Class Not Applicable, Launderable No, Liquid Dispersal Type Splash, Material Microporous Film Laminate, Material Coating Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.