Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condor Disposable Lab Coat, Microporous Film Laminate, Snaps Closure, White, M, 30 PK

  • Mfr # 30C586

  • Zoro # G5207623


product price: $123.99
/pk 30, $4.13/ea
Free Shipping & Returns

Key Features

Color
White
Material
Microporous Film Laminate
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30C586
Zoro #
G5207623
UPC #
190735063972
Country of Origin
China

Dimensions

Named Size
M
Length
35 45/64 in (Body Length)
Fits Chest Size
25-3/8 in
Fits Waist Size
25-3/8"
Size
M
Maximum Height
69 1/4 in
Overall Length
35 3/4 in
Maximum Chest Size
39 1/4 in
For Height
67 in to 69 1/4 in
Minimum Height
67 in
Height - Minimum
67 in
Chest Size - Maximum
39 1/4 in
Height - Maximum
69 1/4 in

Details

Item
Disposable Lab Coat
Color
White
Material
Microporous Film Laminate
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Series
Condor
Collar Style
Mandarin
Fabric Weight
1.9 oz/sq yd
Cuff Style
Open
Standards
FDA Approved
Garment Style
Lab Coat
Wrist Closure
Open
Brand and Series
Condor
Sterile/Non-Sterile
Non-Sterile
Attached Hood
No
Protection Type
Liquid & Particulate
Anti-Static
No
Material Weight
1.9 oz/sq yd
Material Coating
Polyethylene
Launderable
No
Material Performance
Heavy Duty
Packaging
Bulk
Gender
Unisex
Pattern
Solid
Product Type
Lab Coat
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile
Liquid Dispersal Type
Splash

Description

Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 39 1/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Open, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 69 1/4 in, Height - Minimum 67 in, ISO Cleanroom Class Not Applicable, Launderable No, Liquid Dispersal Type Splash, Material Microporous Film Laminate, Material Coating Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.