Condor Disposable Lab Coat, Polypropylene, Snaps Closure, White, 5XL, 25 PK
Mfr # 26W802
Zoro # G5205076
product price: $55.59
/pk 25, $2.22/eaKey Features
Color
White
Material
Polypropylene
Closure Type
Snaps
Number of Pockets
2
Seam Style
Serged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26W802
Zoro #
G5205076
UPC #
190735056042
Country of Origin
China
Dimensions
Named Size
5XL
Length
47 3/4 in (Body Length)
Fits Waist Size
35-3/8"
Fits Chest Size
35-3/8 in
Size
5XL
Minimum Height
81 in
For Height
81 in to 83 1/2 in
Overall Length
47 3/4 in
Maximum Chest Size
58 1/4 in
Maximum Height
83 1/2 in
Chest Size - Maximum
58 1/4 in
Height - Minimum
81 in
Height - Maximum
83 1/2 in
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 58 1/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Open, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 83 1/2 in, Height - Minimum 81 in, ISO Cleanroom Class Not Applicable, Launderable No, Liquid Dispersal Type Splash, Material Polypropylene, Material Weight 47 g/sq m, Named Size 5XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.