Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condor Disposable Lab Coat, Polypropylene, Snaps Closure, White, M, 30 PK

  • Mfr # 32KF57

  • Zoro # G9098844


product price: $58.79
/pk 30, $1.96/ea

Key Features

Color
White
Material
Polypropylene
Closure Type
Snaps
Number of Pockets
2
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32KF57
Zoro #
G9098844
UPC #
190735068595
Country of Origin
China

Dimensions

Named Size
M
Length
35 7/8 in
Size
M
Maximum Chest Size
39 1/4 in
Maximum Height
69 1/4 in
Minimum Height
67 in
For Height
67 in to 69 1/4 in
Overall Length
35 3/4 in
Height - Maximum
69 1/4 in
Chest Size - Maximum
39 1/4 in
Height - Minimum
67 in

Details

Item
Disposable Lab Coat
Color
White
Material
Polypropylene
Closure Type
Snaps
Number of Pockets
2
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Series
Condor
Collar Style
Mandarin
Cuff Style
Elastic
Fabric Weight
1.03 oz/sq yd
Standards
FDA Approved
Material Weight
1.03 oz/sq yd
Anti-Static
No
Garment Style
Lab Coat
Pattern
Solid
Packaging
Bulk
Pocket Location
Left Chest, Right Hip
Protection Type
Liquid & Particulate
Brand and Series
Condor
Sterile/Non-Sterile
Non-Sterile
Gender
Unisex
Attached Hood
No
Launderable
No
Material Performance
Light Duty
Wrist Closure
Elastic
Product Type
Lab Coat
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile
Liquid Dispersal Type
Splash

Description

Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 39 1/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Elastic, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 69 1/4 in, Height - Minimum 67 in, ISO Cleanroom Class Not Applicable, Launderable No, Liquid Dispersal Type Splash, Material Polypropylene, Material Weight 35 g/sq m, Named Size M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.