Condor Full Body Harness, L/XL, 425 lb., Mating Chest/ Tongue Leg Straps, Back, Hips D-Ring

  • Mfr # 7DD49

  • Zoro # G1148924


product price:  $220.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
L/XL
Harness Style
Vest
Weight Capacity
425 lb.
D-Ring Locations
Back, Hips
Harness Application
Construction, General Industry, Positioning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7DD49
Zoro #
G1148924
UPC #
-
Country of Origin
Multiple

Details

Item
Full Body Harness
Harness Sizing
L/XL
Harness Style
Vest
Weight Capacity
425 lb.
D-Ring Locations
Back, Hips
Harness Application
Construction, General Industry, Positioning
Chest Strap Buckles
Mating
Leg Strap Buckles
Tongue
Series
Condor
Includes Padding
Yes
Back D-Ring
Yes
Side D-Rings
Yes
Subpelvic Strap
Yes
Tensile Strength
5000 lb.
Front D-Ring
No
Includes
Suspension Relief Straps
Shoulder Strap Buckles
Friction / Pass-Through
Harness D-Ring Material
Steel
Hardware Material
Steel
Features
Removeable workbelt
Harness Color
Black/Blue
With Belt
Yes
Padding Location
Back, Shoulder
RFID Equipped
No
Torso Adjustment
Friction
Webbing Coating
Uncoated
Safety Features
Belt
Industry
Construction, General Industry

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Mating, Harness Color Black/Blue, Harness D-Ring Material Steel, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Shoulder, Torso Adjustment Friction, Weight Capacity 425 lb, Harness Application General Use, Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, General Industry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.