Condor Full Body Harness, S, 425 lb., Quick-Connect Chest/ Quick-Connect Leg Straps
Mfr # 7DD50
Zoro # G1148933
product price: $293.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
425 lb.
Harness Application
Construction, General Industry, Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7DD50
Zoro #
G1148933
UPC #
-
Country of Origin
Multiple
Details
Item
Full Body Harness
Harness Sizing
S
Harness Style
Vest
Weight Capacity
425 lb.
Harness Application
Construction, General Industry, Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Series
Condor
Front D-Ring
No
Includes
Suspension Relief Straps
Subpelvic Strap
Yes
Shoulder Strap Buckles
Friction / Pass-Through
Back D-Ring
Yes
Side D-Rings
Yes
Tensile Strength
5000 lb.
Harness Color
Blue/Black
Industry
Construction, General Industry
Description
Full Body Harness, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Sizing S, Leg Strap Buckles Quick-Connect, Weight Capacity 425 lb, Harness Application Positioning, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.