Condor Full Body Harness, S, 425 lb., Quick-Connect Chest/ Quick-Connect Leg Straps

  • Mfr # G7023QCFDS

  • Zoro # G5571758


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
425 lb.
D-Ring Locations
Back, Chest, Hips
Harness Application
Positioning, Climbing
Chest Strap Buckles
Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G7023QCFDS
Zoro #
G5571758
UPC #
848013053763
Country of Origin
United States

Dimensions

Color and Size
Black/Blue - S

Details

Item
Full Body Harness
Harness Sizing
S
Harness Style
Vest
Weight Capacity
425 lb.
D-Ring Locations
Back, Chest, Hips
Harness Application
Positioning, Climbing
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI Z359.11-2014, OSHA 1910.66, OSHA 1926.502
Webbing Material
Polyester
Series
Condor
Includes Padding
Yes
Tensile Strength
3600 lb.
Front D-Ring
Yes
Back D-Ring
Yes
Harness Buckle Material
Steel
Stretchable
No
Subpelvic Strap
Yes
Harness D-Ring Material
Steel
Shoulder Strap Buckles
Friction / Pass-Through
Includes
Dorsal D-Ring Pad
Side D-Rings
Yes
Adjustable
Yes
Hardware Material
Steel
Features
Premium breathable padded air mesh shoulder yoke, Non-slip dorsal D-ring adjustment,
Torso Adjustment
Friction
RFID Equipped
No
Webbing Coating
Uncoated
With Belt
No
Harness Color
Black/Blue
Padding Location
Leg, Shoulder
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
ANSI Standards Met
ANSI Z359.11-2021
Industry
Construction, General Industry
Other Standards
CSA Z259.10-2018

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black/Blue, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Leg, Shoulder, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped No, Industry Construction, General Industry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.