Condor Full Body Harness, S/M, 425 lb., Quick-Connect Chest/ Quick-Connect Leg Straps

  • Mfr # 35KU94

  • Zoro # G1828876


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
425 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35KU94
Zoro #
G1828876
UPC #
190735086629
Country of Origin
United States

Dimensions

Color and Size
Red - S/M

Details

Item
Full Body Harness
Harness Sizing
S/M
Harness Style
Vest
Weight Capacity
425 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI Z359.11-2014, OSHA 1910.66, OSHA 1926.502
Webbing Material
Polyester
Series
Condor
Includes Padding
Yes
Adjustable
Yes
Side D-Rings
Yes
Front D-Ring
No
Stretchable
No
Shoulder Strap Buckles
Friction / Pass-Through
Tensile Strength
5000 lb.
Hardware Material
Steel
Back D-Ring
Yes
Harness Buckle Material
Steel
Harness D-Ring Material
Steel
Subpelvic Strap
Yes
Features
Non-slip dorsal D-ring adjustment
With Belt
Yes
Webbing Coating
Uncoated
Padding Location
Back, Leg, Shoulder
Torso Adjustment
Friction
RFID Equipped
No
Harness Color
Red
Industry
Construction, General Industry
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
ANSI Standards Met
ANSI Z359.11-2021
Safety Features
Belt

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Red, Harness D-Ring Material Steel, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, General Industry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.