Condor Full Body Harness, XL, 425 lb., Quick-Connect Chest/ Quick-Connect Leg Straps

  • Mfr # 7DD53

  • Zoro # G1148942


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
425 lb.
Harness Application
Construction, General Industry, Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7DD53
Zoro #
G1148942
UPC #
-
Country of Origin
Multiple

Details

Item
Full Body Harness
Harness Sizing
XL
Harness Style
Vest
Weight Capacity
425 lb.
Harness Application
Construction, General Industry, Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Series
Condor
Back D-Ring
Yes
Shoulder Strap Buckles
Friction / Pass-Through
Subpelvic Strap
Yes
Includes
Suspension Relief Straps
Tensile Strength
5000 lb.
Front D-Ring
No
Side D-Rings
Yes
Harness Color
Blue/Black
Industry
Construction, General Industry

Description

Full Body Harness, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Sizing XL, Leg Strap Buckles Quick-Connect, Weight Capacity 425 lb, Harness Application Positioning, Industry Construction, General Industry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.