Shop CONDOR

Condor Full Body Harness, XL/2XL, 425 lb.

  • Mfr # 30HG89
  • Zoro # G6183213

product price: 
$
80.59
/ea

Key Features

Harness Style
Crossover
Weight Capacity
425 lb.
D-Ring Locations
Back, Chest
Harness Application
Climbing
Leg Strap Buckles
Mating
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
30HG89
Zoro #
G6183213
UPC #
190735064412
Country of Origin
United States
Item
Full Body Harness
Harness Sizing
XL/2XL
Harness Style
Crossover
Weight Capacity
425 lb.
D-Ring Locations
Back, Chest
Harness Application
Climbing
Leg Strap Buckles
Mating
Standards
ANSI Z359.11-2014, OSHA 1910.66, OSHA 1926.502
Webbing Material
Polyester
Series
Condor
Includes Padding
No
Back D-Ring
Yes
Harness D-Ring Material
Steel
Stretchable
No
Hardware Material
Steel
Side D-Rings
No
Adjustable
Yes
Harness Buckle Material
Steel
Tensile Strength
5000 lb.
Shoulder Strap Buckles
Mating
Subpelvic Strap
Yes
Front D-Ring
Yes
Features
4 point adjustability
RFID Equipped
No
With Belt
No
Torso Adjustment
Mating
Webbing Coating
Uncoated
Padding Location
No Padding
Harness Color
Black/Blue
ANSI Standards Met
ANSI Z359.11-2021
Industry
Construction, General Industry
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Products By Industry
Electrical
Gender
Unisex

Dimensions

Color and Size
Black/Blue - XL/2XL
Fits Chest Size
4 Point Adjustability

Description

Full Body Harness, Harness Style Crossover, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Not Applicable, Harness Color Black/Blue, Harness D-Ring Material Steel, Harness Sizing XL/2XL, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped No, Industry Construction, General Industry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.