Condor Hi-Vis Mechanics Impact Gloves, Cotton Palm, Polyester Back, 8, High-Visibility Green

  • Mfr # 488C54

  • Zoro # G7343581


product price:  $20.59
/pr

Key Features

Color
High-Visibility Green
Cuff Style
Shirred Slip-On
Glove Length
8 1/2 in
Palm Material
Cotton
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
488C54
Zoro #
G7343581
UPC #
781513644928
Country of Origin
Viet Nam

Dimensions

Glove Size
8
Glove Length
8 1/2 in
Size- Alpha
S
Size- Numeric
8

Details

Item
Hi-Vis Mechanics Impact Gloves
Color
High-Visibility Green
Cuff Style
Shirred Slip-On
Palm Material
Cotton
Application
General Purpose
Palm Construction
Single Layer and Seamless
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN388:2016 3111XP
Lining
Tricot
Stitching Material
Nylon
Closure Type
Elastic
Cuff
Open
Knuckle Padding Material
TPR
Back Material
Polyester
Finger Style
Full Finger
Thumb Style
Wing
Palm Style
Single Layer
Includes Double Palm
No
Touchscreen Nib
No
Glove Materials
Polyester/Cotton/TPR/Nylon
Reflective Backing
Yes
Includes Padded Palm
No
EN 388 Rating
3111XP
Cut-Resistance Coverage
Palm Side
Impact Protection Style
Standard
Water Resistant
No
Includes Pull Strap
No
Windproof
No
Thumb Sweat Wipe
No
Latex-Free
No
Anti-Static
No
ANSI/ISEA Abrasion Level
Not Tested
Includes ID Panel
No
Glove Hand Style
Left and Right
Includes Pinch Point Protection
Yes
Rope Channel Reinforcement
No
Series
Condor
Brand and Series
Condor
Impact Protection Coverage
Knuckles
Low-Profile Impact Protection
Yes
EN 388 Impact Rated
Yes
Includes Keypad Nib
No
Glove Back Material
Polyester
Grip Coating Material
PVC
Touchscreen Compatible
Yes
Includes Heat Pack Pocket
No
Reinforcement Coverage
Reinforced Palm, Reinforced Thumb
Grip Pattern
Dotted
Glove Construction
Cut and Sewn
Impact Glove Type
CE Rated
Includes Red Palm
No
Glove Liner Material
Tricot
Silicone-Free
No
Knuckle Protection Material
TPR
Glove Features
Padded Knuckles, Reinforced Thumb Crotch, Touchscreen Compatible
Glove Safety Features
High-Visibility
High-Visibility
Yes
Minimum Temperature
Not Rated
Oil-Resistant
No
Includes Reinforced Thumb Crotch
Yes
Glove Back Color
Green
Glove Backing Material
Polyester
Glove Lining Material
Tricot
Glove Palm Material
Cotton with PVC Grip

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester with TPR Rubber Knuckle Protection, Cuff Style Shirred Slip-On, Insulated No, Palm Material Cotton, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Polyester, Glove Back Color Green, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN388:2016 3111XP, Touchscreen Compatible Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.