Zoro Homepage

Condor Knit Sleeve, 18 in Length, 13 ga Thick, Beige

  • Mfr # 60EX97

  • Zoro # G200719914


product price: $1.29
/ea

Key Features

Color
Beige
Material
Cotton
Size
Universal
Overall Length
18 in
Thickness
13 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60EX97
Zoro #
G200719914
UPC #
-
Country of Origin
Bangladesh

Dimensions

Size
Universal
Overall Length
18 in
Thickness
13 ga

Details

Item
Knit Sleeve
Color
Beige
Material
Cotton
Cuff Style
Straight
Sleeve Style
Sleeve
Stitching Material
Polyester
Fabric Weight
11 oz
Max. Temp.
95 Degrees F
Sleeve Performance
General Purpose
Sleeve Material
Cotton
Silicone-Free
Contains Silicone
Series
Condor
Latex-Free
Latex-Free
Sleeve Construction
Seamless Knit
Anti-Static
Anti-Static Not Included
Garment Style
Knit Cuff
Fiberglass Content
Fiberglass-Free
Lower Arm Circumference
7 3/4 in
Fit Type
Tubular
Metal Content
Metal-Free
Sleeve Liner Material
Cotton

Description

Knit Sleeve, Sleeve Type Elastic, ANSI/ISEA Cut Level Not Applicable, ANSI/ISEA Needlestick Level Not Applicable, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Thickness 13 ga, Sleeve Liner Material Cotton, Sleeve Material Cotton, Color Beige, Size Universal, Series Condor, Sleeve Features Not Applicable, Standards Not Applicable, Stitching Material Polyester, ANSI/ISEA Heat Level Not Applicable, EN 388 Rating Not Applicable, ANSI/ISEA Cut Load Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.