Zoro Homepage

Condor Mechanics Gloves, Synthetic Leather Palm, Polyester Back, 12, Black

  • Mfr # 493V21

  • Zoro # G2147374


product price: $11.19
/pr

Key Features

Color
Black
Cuff Style
Hook-and-Loop
Glove Length
9 1/2 in
Palm Material
Synthetic Leather
Application
Utility
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493V21
Zoro #
G2147374
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
12
Glove Length
9 1/2 in

Description

Mechanics Gloves, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Polyester, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene Rubber, Standards CE, EN388:2016 3111X, Touchscreen Compatible Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.