Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condor Mechanics Gloves, Synthetic Leather Palm, Polyester Back, 8, Black

  • Mfr # 488C59

  • Zoro # G7344491


product price: $12.69
/pr

Key Features

Glove Size
8
Color
Black
Cuff Style
Shirred Slip-On
Glove Length
8 1/2 in
Palm Material
Synthetic Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
488C59
Zoro #
G7344491
UPC #
781513644973
Country of Origin
Viet Nam

Dimensions

Glove Size
8
Glove Length
8 1/2 in
Size- Alpha
S
Size- Numeric
8

Details

Item
Mechanics Gloves
Color
Black
Cuff Style
Shirred Slip-On
Palm Material
Synthetic Leather
Application
General Purpose
Palm Construction
Silicone Dots
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN388:2016 2111X
Closure Type
Elastic
Stitching Material
Nylon
Finger Style
Full Finger
Back Material
Polyester
Knuckle Padding Material
Neoprene
Cuff
Open
Lining
Tricot
Thumb Style
Wing
Brand and Series
Condor
Glove Features
Breathable Palm, Reinforced Thumb Crotch, Touchscreen Compatible
Touchscreen Compatible
Yes
Includes Heat Pack Pocket
No
Includes Red Palm
No
Grip Coating Color
Black
Includes Double Palm
No
ANSI/ISEA Abrasion Level
Not Tested
Impact Protection Coverage
Knuckles
Grip Pattern
Dotted
Water Resistant
No
Glove Construction
Cut and Sewn
Includes Pinch Point Protection
No
Palm Style
Vented
Anti-Static
No
Latex-Free
No
Glove Hand Style
Left and Right
Knuckle Protection Material
Neoprene
Series
Condor
Rope Channel Reinforcement
No
Reinforcement Coverage
Reinforced Thumb
Touchscreen Nib
No
Low-Profile Impact Protection
No
Includes Keypad Nib
No
Glove Materials
Polyester/Synthetic Leather/Neoprene/Nylon
Thumb Sweat Wipe
No
Glove Liner Material
Tricot
Glove Back Material
Polyester
Reflective Backing
No
Includes ID Panel
No
Includes Pull Strap
No
Silicone-Free
No
Includes Padded Palm
No
Grip Coating Material
Silicone
Glove Safety Features
Flexible elastic cuff. Flexible neoprene knuckle. 3. Comfortable mesh back of hand construction. Abrasion resistant thumb reinforcement. Synthetic leather palm with enhanced silicone grip. Terry cloth thumb sweat wipe. Touchscreen capable palm technology.
Windproof
No
EN 388 Impact Rated
No
High-Visibility
No
Oil-Resistant
No
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
Not Rated
Glove Back Color
Black
Glove Backing Material
Polyester
Glove Lining Material
Tricot
Glove Palm Material
Synthetic Leather with Silicone Grip

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Vented, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Polyester, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards CE, EN388:2016 2111X, Touchscreen Compatible Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.