Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condor Mechanics Impact Gloves, Cotton Palm, Polyester Back, 12, Black

  • Mfr # 488C53

  • Zoro # G7345998


product price: $21.29
/pr

Key Features

Color
Black
Cuff Style
Hook-and-Loop
Glove Length
9 1/2 in
Palm Material
Cotton
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
488C53
Zoro #
G7345998
UPC #
781513644911
Country of Origin
Viet Nam

Dimensions

Glove Size
12
Glove Length
9 1/2 in
Size- Numeric
12
Size- Alpha
2XL

Details

Item
Mechanics Impact Gloves
Color
Black
Cuff Style
Hook-and-Loop
Palm Material
Cotton
Application
General Purpose
Palm Construction
Single Layer and Seamless
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN388:2016 3111X
Closure Type
hook-and-loop
Thumb Style
Wing
Finger Style
Full Finger
Knuckle Padding Material
TPR
Lining
Tricot
Cuff
Open
Back Material
Polyester
Stitching Material
Nylon
Cut-Resistance Coverage
Palm Side
Water Resistant
No
Knuckle Protection Material
TPR
Palm Style
Single Layer
Includes Red Palm
No
Thumb Sweat Wipe
No
Includes ID Panel
No
Glove Construction
Cut and Sewn
EN 388 Impact Rated
No
Glove Features
Padded Knuckles, Reinforced Thumb Crotch, Touchscreen Compatible
Glove Safety Features
Thermoplastic Rubber (TPR) impact protection. Comfortable Thermoplastic Rubber (TPR) closure. Abrasion resistant thumb reinforcement. Comfortable mesh back of hand construction. Terry cloth thumb sweat wipe. Durable synthetic leather infused with touchscreen technology.
Impact Protection Style
Standard
Impact Protection Coverage
Knuckles
ANSI/ISEA Abrasion Level
Not Tested
Silicone-Free
No
Rope Channel Reinforcement
No
Latex-Free
No
Glove Liner Material
Tricot
Windproof
No
Reinforcement Coverage
Reinforced Thumb
Touchscreen Nib
No
Includes Keypad Nib
No
Impact Glove Type
Not Rated
Includes Heat Pack Pocket
No
Glove Back Material
Polyester
Low-Profile Impact Protection
Yes
Glove Materials
Cotton/Neoprene/Nylon/TPR
Includes Pinch Point Protection
Yes
Includes Padded Palm
No
Reflective Backing
No
Brand and Series
Condor
Series
Condor
Anti-Static
No
Includes Double Palm
No
Glove Hand Style
Left and Right
Touchscreen Compatible
Yes
Includes Pull Strap
Yes
High-Visibility
No
Oil-Resistant
No
Glove Back Color
Black
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
Not Rated
Glove Backing Material
Polyester
Glove Lining Material
Tricot
Glove Palm Material
Cotton

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Cotton, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Polyester, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN388:2016 3111X, Touchscreen Compatible Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.