Condor Self-Retracting Lifeline, 10 ft. Length, Carabiner, Aluminum, 1 Leg(s)

  • Mfr # 35KV10

  • Zoro # G1828736


product price:  $301.99
/ea
Free Shipping & Returns

Key Features

Length
10 ft.
Weight Capacity
310 lb.
Color
Blue
Standards
ANSI Z359.14-2012, OSHA 1926.502
Harness End Connection
Carabiner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35KV10
Zoro #
G1828736
UPC #
190735086766
Country of Origin
United States

Dimensions

Length
10 ft.
SRL Length
10 ft.
Strap Width
3/4"
Lifeline Width
3/4"
Lifeline Length
10 ft
Rebar Hook Gate Opening Size
2-1/2"

Details

Item
Self-Retracting Lifeline
Weight Capacity
310 lb.
Color
Blue
Standards
ANSI Z359.14-2012, OSHA 1926.502
Harness End Connection
Carabiner
Harness End Connection Material
Aluminum
Number of Legs
1
Series
Condor
Anchorage End Connection
Aluminum Carabiner
Anchorage Hook Gate Opening
61/64"
Housing Material
Polycarbonate
Locking Harness Connection Hook Type
Aluminum Carabiner
Braking System
Inertial Brake Disc
Locking Anchorage Connection Hook Type
Aluminum Locking Rebar Hook
SRL Housing Material
Polycarbonate
Tensile Strength
3000 lb.
Fall Braking System
Inertia
Max. Working Load
310 lb.
Line Material
HPPE, Polyester Blend Web
Anchorage Hook Type
Aluminum Rebar Hook
Visual Load Indicator
Yes
Harness Hook Type
Aluminum Captive Eye Carabiner
Harness Hook Gate Opening
2-1/2"
SRL Weight
4.9 lb.
RFID Equipped
No
Sealed
No
Anchoring Location
Overhead or Waist Level
ANSI SRL Type
SRL
Replaceable Lifeline
No
Anchorage End Connection Type
Carabiner
Anchorage End Connection Material
Aluminum
Lifeline Material
HPPE
ANSI SRL Class
Class B
Minimum Weight Capacity
130 lb.
Minimum User Weight
130 lb
ANSI Standards Met
ANSI Z359.14-2012
ANSI SRL Class (2014)
Class B
OSHA Standards Met
OSHA 1926.502

Description

Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Waist Level, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Not Applicable, ANSI SRL Type SRL, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Carabiner, Harness End Connection Carabiner, Harness End Connection Material Aluminum, Lifeline Length 10 ft, Lifeline Material HPPE, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.