Condor Welding Gloves, Gauntlet Cuff, Straight Thumb, Premium Goatskin, XL, 1 PR

  • Mfr # 832F58

  • Zoro # G415544240


product price:  $10.19
/pr

Key Features

Cuff Material
Cowhide
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
Premium
Palm Material
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
832F58
Zoro #
G415544240
UPC #
-
Country of Origin
India

Dimensions

Glove Size
XL
Cuff Length
4 in

Details

Item
Welding Gloves
Cuff Material
Cowhide
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
Premium
Palm Material
Goatskin
Thumb Style
Straight
Series
Condor
Glove Liner Material
Cotton Fleece
Leather Glove Liner Type
Cotton Fleece Liner
Includes Padded Palm
No
Cuff Color
Yellow
Oil Resistant
No
Includes ID Panel
No
Includes Glide Patch
No
Water Resistant
No
Glove Cut
Gunn - Full Back
Glove Construction
Cut and Sewn
Glove Back Color
Yellow
Leather Color
White/Yellow
Stitching Material
Aramid
Thumb Sweat Wipe
No
Includes Red Palm
No
Touchscreen Compatible
No
Rope Channel Reinforcement
No
Glove Hand Style
Left and Right
Color
White, Yellow
Leather Grade
Premium
Includes Pinch Point Protection
No
Brand and Series
Condor
Glove Materials
Cowhide, Goatskin
Includes Double Palm
No
Insulated
No
Leather Glove Style
Work
Waterproof
No
Palm Style
Single Layer
Reflective Backing
No
Includes Pull Strap
No
High-Visibility
No
Welding Glove Application
MIG, TIG
Leather Palm Process
Grain, Split

Description

Welding Gloves, Welding Glove Application MIG, TIG, Glove Back Material Cowhide, Glove Leather Grade Premium, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size XL, Color White, Yellow, Cuff Material Cowhide, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.