Zoro Homepage

Condor Welding Gloves, Gauntlet Cuff, Wing Thumb, Premium Cowhide, S, 1 PR

  • Mfr # 832F43

  • Zoro # G715544223


product price: $10.89
/pr

Key Features

Cuff Material
Cowhide
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
Premium
Palm Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
832F43
Zoro #
G715544223
UPC #
-
Country of Origin
India

Dimensions

Glove Size
S
Cuff Length
4 in

Details

Item
Welding Gloves
Cuff Material
Cowhide
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
Premium
Palm Material
Cowhide
Thumb Style
Wing
Series
Condor
Includes Pinch Point Protection
No
Reflective Backing
No
Leather Glove Style
Work
Water Resistant
No
Leather Color
Beige/Tan
Rope Channel Reinforcement
No
Glove Materials
Cowhide
Leather Glove Liner Type
No
Includes Glide Patch
No
Stitching Material
Aramid
Glove Features
Gauntlet
Glove Construction
Cut and Sewn
High-Visibility
No
Leather Palm Process
Grain, Split
Includes ID Panel
No
Waterproof
No
Includes Double Palm
No
Includes Padded Palm
No
Glove Cut
Gunn - Full Back
Touchscreen Compatible
No
Insulated
No
Glove Hand Style
Left and Right
Cuff Color
Tan
Palm Style
Single Layer
Color
Beige, Tan
Oil Resistant
No
ANSI/ISEA Abrasion Level
4
Includes Pull Strap
No
Brand and Series
Condor
Glove Back Color
Beige
Thumb Sweat Wipe
No
Includes Red Palm
No
Internal Reinforcement Material
No
Welding Glove Application
MIG
Leather Grade
Premium

Description

Welding Gloves, Welding Glove Application MIG, Glove Back Material Cowhide, Glove Leather Grade Premium, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size S, Color Beige, Tan, Cuff Material Cowhide, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.