CONSERVE WATER, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 478X39

  • Mfr # 478X39

  • Zoro # G5860640


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
CONSERVE WATER
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
478X39
Zoro #
G5860640
UPC #
00194484224202
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
CONSERVE WATER
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol and Text
ANSI Compliant
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header
No Header
Standards
EPA 40 CFR 25
Printed Language
English
Sign Background Color
Blue, White
OSHA Compliant
No
Legend Color
White
Sign Legend Text Color
White
Glow In The Dark
No
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Blue, White
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Sign Legend
Conserve Water
Legend Pictogram Description
Water
Sign Legend Style
Symbol and Text
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Sign Header
No Header
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
State Specific Sign
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Legend Pictogram ID
PHSK-53
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Conserve Water, Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.