CONSERVE WATER, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 478X40

  • Mfr # 478X40

  • Zoro # G5892971


product price: $22.89
/ea

Key Features

Legend
CONSERVE WATER
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478X40
Zoro #
G5892971
UPC #
00194484224219
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
CONSERVE WATER
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
EPA 40 CFR 25
Printed Language
English
Legend Style
Symbol and Text
Sign Background Color
Blue, White
OSHA Compliant
No
Header
No Header
ANSI Compliant
No
Legend Color
White
Sign Legend Text Color
White
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Chemical Resistant
Yes
Includes Mounting Hardware
No
Sign Format
Other Format
Metal Detectable
No
Sign Legend
Conserve Water
Outdoor Life Expectancy
5 yr
Corrosion Resistant
Yes
Sign Header
No Header
Mirror Print
No
Sign Mounting Location
Wall
State Specific Sign
No
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Legend Background Color
Blue, White
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Conserve Water, Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.