Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONSERVE WATER, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 478X45

  • Mfr # 478X45

  • Zoro # G5881473


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
CONSERVE WATER
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478X45
Zoro #
G5881473
UPC #
00194484224264
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
CONSERVE WATER
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Legend Style
Symbol and Text
ANSI Compliant
No
Sign Background Color
Blue, White
OSHA Compliant
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
No Header
Standards
EPA 40 CFR 25
Legend Color
White
Sign Legend Text Color
White
Number of Printed Sides
1
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Graffiti Resistant
No
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Adhesive Style
Permanent
Sign Format
Other Format
Adhesive Type
Acrylic
Anti-Slip Surface
No
Sign Legend Background Color
Blue, White
Material Properties
Flexible
State Specific Sign
No
Write on Surface
No
Mirror Print
No
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Sign Legend
Conserve Water
Glow In The Dark
No
Sign Header
No Header
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Conserve Water, Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.