Zoro Homepage

Construction Parking Sign, 18" Height, 24" Width, Aluminum, Horizontal Rectangle, English

  • Mfr # 477Y98

  • Zoro # G5770368


product price: $53.89
/ea

Key Features

Header
No Header
Legend
Construction Parking
Width
24"
Height
18"
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477Y98
Zoro #
G5770368
UPC #
-
Country of Origin
United States

Dimensions

Width
24"
Height
18"
Thickness
0.032 in
Mounting Hole Dia.
0.375 in

Description

Construction & Contractor Parking Sign, Height 18 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.