Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Construction Parking Sign, 18" Height, 24" Width, Polyethylene, Horizontal Rectangle, English

  • Mfr # 477Y99

  • Zoro # G5798200


product price: $23.09
/ea

Key Features

Header
No Header
Legend
Construction Parking
Width
24"
Height
18"
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477Y99
Zoro #
G5798200
UPC #
-
Country of Origin
United States

Dimensions

Width
24"
Height
18"
Thickness
0.055 in
Mounting Hole Dia.
0.375 in

Details

Item
Construction Parking Sign
Header
No Header
Legend
Construction Parking
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32, OSHA 29 CFR 1926.601
Sign Legend Text Color
Black
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr.
Sign Header
No Header
Sign Mounting Hardware Included
No
Holes on 1 in. Centers
No
MUTCD Compliant Sign
No
Sign Properties
Rigid
Includes Cross-Braces
No
Indoor/Outdoor Usage
Outdoor
Sign Legend
Construction Parking
Number of Printed Sides
1
Sign Legend Style
Text
Material Properties
Roll Up

Description

Construction & Contractor Parking Sign, Height 18 in, Width 24 in, Sign Material Polyethylene, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.