Construction Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, 485X78

  • Mfr # 485X78

  • Zoro # G6267033


product price:  $22.89
/ea

Key Features

Header
Danger
Legend
OPEN PIT STAY CLEAR. FALL WILL RESULT IN SEVERE INJURY OR DEATH.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485X78
Zoro #
G6267033
UPC #
00194484281915
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Construction Sign
Header
Danger
Legend
OPEN PIT STAY CLEAR. FALL WILL RESULT IN SEVERE INJURY OR DEATH.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Legend Color
Black, Yellow
Header Background Color
Red
ANSI Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(b)(8)(iii), OSHA 29 CFR 1926.501(b)(7)(ii)
Sign Legend Text Color
Black, Yellow
Sign Legend
Open Pit Stay Clear. Fall Will Result In Severe Injury Or Death.
Mirror Print
No
Corrosion Resistant
Yes
State Specific Sign
No
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(b)(8)(iii), OSHA 29 CFR 1926.501(b)(7)(ii)
Sign Header Text Color
White
Header Pictogram ID
PPIC-61
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Number of Printed Sides
1
Sign Header Style
Symbol and Text
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
5 yr
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Glow In The Dark
No
Material Properties
Rigid
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Red
Sign Header
Danger
Minimum Application Temperature
-40 Degrees F
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Legend Pictogram ID
PPIC-51
Sign Legend Style
Symbol and Text
Maximum Service Temperature
250 Degrees F
Product Type
Safety Sign

Description

Construction Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Open Pit Stay Clear. Fall Will Result In Severe Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.