Shop CONDOR

Construction Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, 485X22

  • Mfr # 485X22
  • Zoro # G6283151

product price: 
$
16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Caution
Legend
OPEN PIT
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
485X22
Zoro #
G6283151
UPC #
00194484281366
Country of Origin
United States
Item
Construction Sign
Header
Caution
Legend
OPEN PIT
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Legend Color
Yellow
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(b)(8)(iii), OSHA 29 CFR 1926.501(b)(7)(ii)
Sign Legend Text Color
Black
State Specific Sign
No
Maximum Service Temperature
250 Degrees F
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Sign Header
Caution
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Graffiti Resistant
Yes
Sign Header Background Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(b)(8)(iii), OSHA 29 CFR 1926.501(b)(7)(ii)
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Write on Surface
No
Glow In The Dark
No
ANSI Standards
ANSI Z535
Sign Header Text Color
Yellow
ANSI 969 Compliant
No
Metal Detectable
No
Number of Printed Sides
1
Mounting Pattern
4 Corner
Sign Header Style
Text
Anti-Slip Surface
No
Sign Legend
Open Pit
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
Sign Legend Background Color
Yellow
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Description

Construction Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Open Pit, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.