Shop CONDOR

Spill Containment Berm, 12 ft. W x 26 ft. L, 2333 Gallon Spill Capacity, Includes L Bracket, Black

  • Mfr # BD-1226-AL-L-C

  • Zoro # G2099931


product price:  $688.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Width
12 ft
Length
26 ft
Height
12 in
Dimensions
12 ft W x 26 ft L
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BD-1226-AL-L-C
Zoro #
G2099931
UPC #
-
Country of Origin
United States

Dimensions

Width
12 ft
Length
26 ft
Height
12 in
Dimensions
12 ft W x 26 ft L
Material Thickness
40 mil
Bottom Inside Widths
12 ft
Bottom Inside Lengths
26 ft
Bottom Inside Dimensions
12 ft W x 26 ft L

Details

Item
Collapsible Containment Berm
Color
Black
Material
Polyethylene
Includes
L Bracket
Standards
EPA 40 CFR 264.175, NPDES, SPCC, UFC
Spill Capacity, gal.
2,333 gal
Spill Capacity
2,333 gal
Indoor/Outdoor Use
Indoor, Outdoor
Sidewall Type
L Bracket
Supports EPA Compliance
40 CFR 264.175
Supports NPDES Compliance
Yes
Sidewall Support Material
Aluminum
Supports SPCC Compliance
Yes
Product Type
Containment Berm
Includes Wellhead Hood
No
Manufacturer Warranty
1 yr
Shape
Rectangle
Recycled Content (%)
No Recycled Content

Description

The CONDOR BD-1226-AL-L-C is a collapsible containment berm designed to create a temporary secondary spill containment area for leaking drums, tanks, vehicles, and other equipment. This rectangular berm measures 12 ft. W x 26 ft. L, has a 12 in. sidewall height, and a 2,333 gal. stated capacity. It features a foldable design and is intended for indoor and outdoor use.

Key Features:

  • Product type: Collapsible containment berm with a rectangular shape
  • Containment area: 12 ft. W x 26 ft. L bottom inside dimensions
  • Capacity: 2,333 gal. stated capacity
  • Height: 12 in. sidewall height
  • Material: EnDuraLine 40 construction with 40 mil material thickness
  • Sidewall design: L bracket sidewalls with aluminum support material; includes L bracket
  • Use location: Indoor and outdoor
  • Listed for EPA 40 CFR 264.175, NPDES, SPCC, and UFC
  • Color: Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.