Shop CONDOR

Spill Containment Berm, 4 ft. W x 6 ft. L, 179 Gallon Spill Capacity, Includes L Bracket, Black

  • Mfr # BD-46-AL-L-C

  • Zoro # G2100001


product price:  $183.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
4 ft
Length
6 ft
Height
12 in
Dimensions
4 ft W x 6 ft L
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BD-46-AL-L-C
Zoro #
G2100001
UPC #
-
Country of Origin
United States

Dimensions

Width
4 ft
Length
6 ft
Height
12 in
Dimensions
4 ft W x 6 ft L
Bottom Inside Dimensions
4 ft W x 6 ft L
Bottom Inside Widths
4 ft
Material Thickness
40 mil
Bottom Inside Lengths
6 ft

Details

Item
Collapsible Containment Berm
Color
Black
Material
Polyethylene
Includes
L Bracket
Standards
EPA 40 CFR 264.175, NPDES, SPCC, UFC
Spill Capacity, gal.
179 gal
Spill Capacity
179 gal
Product Type
Containment Berm
Supports EPA Compliance
40 CFR 264.175
Sidewall Type
L Bracket
Sidewall Support Material
Aluminum
Manufacturer Warranty
1 yr
Supports SPCC Compliance
Yes
Shape
Rectangle
Recycled Content (%)
No Recycled Content
Supports NPDES Compliance
Yes
Includes Wellhead Hood
No
Indoor/Outdoor Use
Indoor, Outdoor

Description

The CONDOR BD-46-AL-L-C is a rectangular collapsible containment berm for temporary secondary spill containment of leaking equipment, containers, or fluids. It measures 4 ft. W x 6 ft. L with a 12 in. height and a 179 gal. capacity. The berm is constructed from EnDuraLine 40 material with a 40 mil thickness and is intended for indoor or outdoor use. Its L bracket sidewall design with aluminum support forms the containment area while allowing the berm to remain collapsible for storage and transport.

Key Features:

  • Containment size: 4 ft. W x 6 ft. L bottom inside dimensions
  • Capacity: Up to 179 gal.
  • Construction: EnDuraLine 40 material, 40 mil thick
  • Sidewall design: L bracket sidewalls with aluminum support material
  • Shape and color: Rectangular, black
  • Included component: L bracket
  • Use location: For indoor and outdoor use
  • Standards: Listed for EPA 40 CFR 264.175, NPDES, SPCC, and UFC; listed for EPA 40 CFR 264.175, NPDES, and SPCC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products