Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONTROL ROOM, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 486X62

  • Mfr # 486X62

  • Zoro # G6306951


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
CONTROL ROOM
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486X62
Zoro #
G6306951
UPC #
00194484296292
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
CONTROL ROOM
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header
No Header
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Printed Language
English
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Chemical Resistant
Yes
Corrosion Resistant
Yes
Glow In The Dark
No
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Sign Mounting Location
Wall
Sign Format
Other Format
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Sign Legend Background Color
White
Mirror Print
No
ANSI Standards
ANSI Z535
Sign Header
No Header
Material Properties
Rigid
State Specific Sign
No
Sign Legend Style
Text
Sign Legend
Control Room
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
Metal Detectable
No
Write on Surface
No
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Control Room, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.