Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONTROL ROOM, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 486X65

  • Mfr # 486X65

  • Zoro # G6245911


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Legend
CONTROL ROOM
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486X65
Zoro #
G6245911
UPC #
00194484296322
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
CONTROL ROOM
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Legend Style
Text
Sign Background Color
White
Printed Language
English
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header
No Header
Legend Color
Black
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Sign Format
Other Format
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Sign Legend
Control Room
Maximum Service Temperature
168 Degrees F
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Minimum Application Temperature
-90 Degrees F
Sign Legend Style
Text
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
Sign Header
No Header
Material Properties
Rigid
Write on Surface
No
Sign Legend Background Color
White
Graffiti Resistant
Yes
Mirror Print
No
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Control Room, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.