Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4CWF5
Zoro #
G0007253
UPC #
-
Country of Origin
China
Dimensions
Size
2XL
Fits Chest Size
62"
Length
30"
Details
Item
Hi-Visibility Vest
Color
Yellow/Green
ANSI Class
2
Material
Polyester
Stripe Color
Silver
Vest Stripe Color Family
Orange/Red/Silver
Features
360 Degrees of Visibility, Contrast Orange Trim
Standards
Meets ANSI/ISEA 107/2004
ANSI Type
Class 2
Description
Hi-Visibility Vest, ANSI Class 2, Vest Size 2XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 62 In., Stripe Color Silver, Vest Material Polyester, Vest Stripe Color Family Orange/Red/Silver, Vest Length 30 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Features 360 Degrees of Visibility, Contrast Orange Trim, Standards Meets ANSI/ISEA 107/2004
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.