Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

2XL Class 2 Cool Dry High Visibility Vest, Orange

CONDOR | Zoro #: G0011277 | Mfr #: 1YAJ1

$ 20.59 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0011277 Mfr #: 1YAJ1
Vest Material: Polyester Mesh ANSI Class: 2
Color: Orange/Red with Silver Stripes Number of Pockets with Closure: 0
Vest Size: 2XL Number of Pockets (Outside): 2
Features: 360 Degrees High Visibility; Zipper Closure; Lightweight and Breathable for Your Comfort Vest Length: 27"
Item: High Visibility Vest Fits Chest Size: 54"
Size: 2XL Number of Pockets (Inside): 3
Back Stripe Pattern: U-Block Stripe Color: Silver
Gender: Unisex Traffic Vest Item: Traffic Vest
Vest Stripe Color Family: Green/Yellow Material: Polyester Mesh
ATPV Rating: Not Rated Standards: ANSI/ISEA 107-2010 CLASS 2
Vest Closure Type: Zipper Country of Origin (subject to change): China

Description

High Visibility Vest, ANSI Class 2, Vest Size 2XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 54 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Green/Yellow, Back Stripe Pattern U-Block, Vest Length 27 In., Number of Pockets (Inside) 3, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI-ISEA 107-2010

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews