Save up to 25% on Safety Essentials! We’re here to help! Call (855) 289-9676
0 Cart

4XL Class 2 Cool Dry High Visibility Vest, Orange

CONDOR | Zoro #: G0006955 | Mfr #: 4GJN8

$ 16.62 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Condor #4GJN8 Specifications

Zoro #: G0006955 Mfr #: 4GJN8
Number of Pockets (Inside): 2 Item: High Visibility Vest
Vest Material: Polyester Mesh Stripe Color: Silver
Vest Size: 4XL ANSI Class: 2
Standards: ANSI/ISEA 107-2010 CLASS 2 Back Stripe Pattern: U-Block
Gender: Unisex Traffic Safety Vest Color: Orange/Red
Vest Closure Type: Zipper Features: 3M Reflective Tape, 360 Degrees High Visibility; Quick-Drying Cooldry Fabric That Increases Airflow and Minimizes Moisture for a Comfortable Fit in Warm Conditions; 2 Outer and 2 Inside Pockets Provide Ample Storage
Vest Length: 28" Material: Polyester Mesh
Number of Pockets (Outside): 2 Color: Orange/Red with Silver Stripes
Size: 4Xl Vest Stripe Color Family: Orange/Red and Silver
Traffic Vest Item: Traffic Vest Fits Chest Size: 64" to 66"
Number of Pockets with Closure: 0 ATPV Rating: Not Rated
Country of Origin (subject to change): China

Description

High Visibility Vest, ANSI Class 2, Vest Size 4XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 64 In. to 66 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Orange/Red/Silver, Back Stripe Pattern U-Block, Vest Length 28 In., Number of Pockets (Inside) 2, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features 3M Reflective Tape, 360 Degree Visibility

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews