This item is Discontinued.

Zoro Select 5XL Class 2 Cool Dry High Visibility Vest, Lime 4GJP7

This item is Discontinued.

Zoro Select

5XL Class 2 Cool Dry High Visibility Vest, Lime (Discontinued)

Mfr # 4GJP7
Zoro # G0007034
UPC # 190735098189
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4GJP7
Zoro #
G0007034
UPC #
190735098189
Country of Origin
China

Dimensions

Size
5XL
Vest Size
5XL
Fits Chest Size
68 in to 70 in

Details

Item
High Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Features
3M Reflective Tape, 360 Degrees Visibility
Standards
ANSI/ISEA 107-2010
ATPV Rating
Not Rated
Vest Stripe Color Family
Silver
Pockets
4-6
Number of Inside Pockets
2
Number of Outside Pockets
2
Total Number of Pockets
4

Description

High Visibility Vest, ANSI Class 2, Vest Size 5XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 68 in to 70 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 30 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features 3M Reflective Tape, 360 Degrees Visibility, Standards ANSI/ISEA 107-2010

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.