Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4CWF3
Zoro #
G0007235
UPC #
190735097526
Country of Origin
China
Dimensions
Size
L
Fits Chest Size
54"
Length
29 in
Details
Item
High Visibility Vest
Color
Yellow/Green
ANSI Class
2
Material
Polyester Mesh
Back Stripe Pattern
U-Block
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Vest Stripe Color Family
Silver
Features
360 Degree Visibility
ATPV Rating
Not Rated
Standards
Meets ANSI/ISEA 107/2004
Reflective Stripe Color
Silver
Number of Inside Pockets
1
Number of Outside Pockets
0
Material Construction
Polyester Mesh
Description
High Visibility Vest, ANSI Class 2, Vest Size 54 In., Traffic Safety Vest Color Yellow/Green, Fits Chest Size 54 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI/ISEA 107/2004
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.