XL Class 2 Cool Dry High Visibility Vest, Lime

$36.33 /ea
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Back Stripe Pattern: U-BlockNumber of Pockets (Inside): 1ANSI Class: 2High Visibility Vest, ANSI Class 2, Vest Size XL, Color Yellow/Green, Fits Chest Size 58 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 29 In., Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI/ISEA 107/2004
Specifications
Zoro #: G0007244 Mfr #: 4CWF4 | |
Back Stripe Pattern: U-Block | Number of Pockets (Inside): 1 |
ANSI Class: 2 | Vest Closure Type: Hook-and-Loop |
Traffic Vest Item: Traffic Vest | Stripe Color: Silver |
Fits Chest Size: 58" | Vest Length: 29" |
Vest Material: Polyester | Number of Pockets (Outside): 0 |
Vest Size: XL | Number of Pockets with Closure: 0 |
Gender: Unisex | Item: High Visibility Vest |
Standards: Meets ANSI/ISEA 107/2004 | Features: 360 Degree Visibility |
Vest Stripe Color Family: Silver | Color: Yellow/Green |
ATPV Rating: Not Rated | Country of Origin (subject to change): China |
Description
High Visibility Vest, ANSI Class 2, Vest Size XL, Color Yellow/Green, Fits Chest Size 58 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 29 In., Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI/ISEA 107/2004