Save up to 25% on Safety Essentials! We’re here to help! Call (855) 289-9676
0 Cart

3XL Class 3 Cool Dry High Visibility Vest, Lime

CONDOR | Zoro #: G0011733 | Mfr #: 1YAV4

$ 25.06 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Condor #1YAV4 Specifications

Zoro #: G0011733 Mfr #: 1YAV4
Number of Pockets with Closure: 0 Traffic Vest Item: Traffic Vest
Size: 3XL ANSI Class: 3
Material: Polyester Vest Stripe Color Family: Orange/Red and Silver
Traffic Safety Vest Color: Yellow/Green ATPV Rating: Not Rated
Gender: Unisex Fits Chest Size: 56"
Back Stripe Pattern: U-Block Standards: ANSI/ISEA 107-2004 Class 3
Features: 360 Degrees High Visibility; Zipper Closure; 2-Tone Vest is Made of Quick-Drying Cooldry Fabric That Increases Airflow and Minimizes Moisture for a Comfortable Fit in Warm Conditions; 3M Scotchlite Stripes Vest Size: 3XL
Color: Yellow/Green with Orange/Silver Stripes Vest Length: 23"
Number of Pockets (Outside): 2 Stripe Color: Orange/Silver
Number of Pockets (Inside): 3 Vest Material: Polyester
Vest Closure Type: Zipper Item: High Visibility Vest
Country of Origin (subject to change): China

Description

High Visibility Vest, ANSI Class 3, Vest Size 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 56 In., Gender Unisex, Stripe Color Orange/Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Orange/Red and Silver, Back Stripe Pattern U-Block, Vest Length 23 In., Number of Pockets (Inside) 3, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI-ISEA 107-2004

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews