Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Condor Large Class 3 Cool Dry High Visibility Vest, Orange 1YAU5

Large Class 3 Cool Dry High Visibility Vest, Orange (Discontinued)

  • Mfr # 1YAU5
  • Zoro # G0011654
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1YAU5
Zoro #
G0011654
UPC #
190735052969
Country of Origin
China

Dimensions

Size
L
Fits Chest Size
51 in

Details

Item
High Visibility Vest
Color
Orange
ANSI Class
3
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Features
360 Degrees Visibility
Vest Stripe Color Family
Silver
Standards
Meets ANSI-ISEA 107-2004
ATPV Rating
Not Rated
Pockets
4-6
Total Number of Pockets
5
Number of Outside Pockets
2
Number of Inside Pockets
3
Material Construction
Polyester

Description

High Visibility Vest, ANSI Class 3, Vest Size L, Traffic Safety Vest Color Orange/Red, Fits Chest Size 51 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 27 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features 360 Degrees Visibility, Standards Meets ANSI-ISEA 107-2004

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.