Medium Class 3 Cool Dry High Visibility Vest, Lime (Discontinued)
- Mfr # 4CWF7
- Zoro # G0007174
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4CWF7
Zoro #
G0007174
UPC #
190735097557
Country of Origin
China
Dimensions
Fits Chest Size
52"
Details
Item
High Visibility Vest
Color
Yellow/Green
ANSI Class
3
Back Stripe Pattern
U-Block
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
ATPV Rating
Not Rated
Standards
Meets ANSI-ISEA 107-2010
Vest Stripe Color Family
Silver
Features
360 Degree Visibility
Description
High Visibility Vest, ANSI Class 3, Vest Size M, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 52 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 25 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI-ISEA 107-2010
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.